Industrial, Shop Vacuum, 8 gal, HEPA, 3200 l/min, 1 1/2 hp

  • Mfr # 107418445

  • Zoro # G4015326


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
3200 l/min
Static Pressure
92 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107418445
Zoro #
G4015326
UPC #
-
Country of Origin
Hungary

Dimensions

Tank Size
8 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
16 ft
Width
15 in
Length
18 in
Power Cord Length
25 ft
Hose Dia.
1-31/64"
Height
23 in
Hose Length
10 ft.

Details

Item
Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
3200 l/min
Static Pressure
92 in
Tank Material
Plastic
Tank Dry Capacity
8 gal
Tank Wet Capacity
8 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Watts
1000
Peak Horsepower
1 1/2 hp
Amps
15
Voltage
120 V
Frequency
60
Weight
22-30 lb
Standards
ETL-Listed
Series
Industrial
Vacuum Capacity
8 gal.
Vacuum Product Grouping
Critical Area Vacuums
Includes
Combination Floor Nozzle, Crevice Nozzle, Dust Brush, Hose, Wand
Average Brush Life
1,200 hr
Casters
Yes
Vacuum Filter
Cartridge
Drain
No
Sound Level
59 dB
Vacuum Power Source
Corded
Current
8.3 A
Vacuum Air Flow
113 cfm
Power
1,000 W
Vacuum Filtration Type
HEPA

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 113 cfm, Static Pressure 92 in, Sound Level 59 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 1 2/5 hp, Power 1,000 W, Current 8.3 A, Frequency 60 Hz, Voltage 120V AC, Height 23 in, Length 18 in, Width 15 in, Weight 32 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.