Shop NILFISK

Industrial, Shop Vacuum, 26 gal, HEPA, 270 cfm, 3 hp

  • Mfr # 401 0300 189

  • Zoro # G9926716


product price: 
$
6,405.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Dry
Air Flow
270 cfm
Static Pressure
71 in
Tank Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
401 0300 189
Zoro #
G9926716
UPC #
094720788676
Country of Origin
Italy

Dimensions

Tank Size
26 gal
Vacuum Hose Dia.
2 3/4 in
Width
23 5/8 in
Length
31 1/2 in
Power Cord Length
30 ft
Height
62 1/4 in
Hose Length
20 ft
Cord Length
30 ft

Details

Item
Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Dry
Air Flow
270 cfm
Static Pressure
71 in
Tank Material
Steel
Tank Dry Capacity
26 gal
Tank Wet Capacity
26 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
3
Watts
2000
Peak Horsepower
3 1/5 hp
Amps
15.8
Voltage
120V AC
Frequency
60 Hz
Weight
196 lb
Standards
Intertek
Vacuum Capacity
26 gal.
Casters
Yes
Warranty
2 yr.
Average Brush Life
1,000 hr
Vacuum Filter
Cloth
Drain
No
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Includes
Polyester Star Filter
Vacuum Filtration Type
HEPA
Vacuum Air Flow
270 cfm
Sound Level
71 dB
Vacuum Power Source
Corded
Current
15.8 A
Power
2,400 W
No. Batteries Included
0
Filter Included
HEPA
HEPA Rated Machine
HEPA Rated
Bag/Cartridge Material
Polyester
Power Source
Corded
Motor Efficiency Type
Brushed
Bag/Cartridge Reusability
Disposable
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency Not Applicable, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 270 cfm, Static Pressure 71 in, Sound Level 71 dB, Tank Material Steel, Tank Size 26 gal, Tank Dry Capacity 26 gal, Tank Wet Capacity 26 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 3, Peak Horsepower 3 1/5 hp, Power 2,400 W, Current 15.8 A, Frequency 60 Hz, Voltage 120V AC, Height 62 1/4 in, Length 31 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.