ProSeries 9 Gal 5.5 HP Wet Dry Vac
- Mfr # DH-70005-01
- Zoro # G523548116
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
22-1/2 in
Peak Horsepower
5.5 hp
Width
15 in
Length
15 in
Tank Dry Capacity
9 Gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-70005-01
- Zoro #
- G523548116
- UPC #
- 810133980069
- Country of Origin
- Mexico
Dimensions
- Height
- 22-1/2 in
- Width
- 15 in
- Length
- 15 in
Details
- Peak Horsepower
- 5.5 hp
- Tank Dry Capacity
- 9 Gal
- Item
- Wet Dry Vac
Description
9-Gallon 5.5 HP Pro Series Wet/Dry Vacuum delivers robust suction with a 5.5 horsepower engine and 9-gallon capacity. It is capable of vacuuming both wet spills and dry debris from your garage, jobsite or car. Vacuum includes a convenient blower feature; ergonomic handle; caster wheels; 7' hose; 10' power cord; and two extension wands for a better reach. It also comes equipped with a cartridge filter, crevice tool, pickup tool and floor tool with squeegee.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.