Industrial Vacuum, 30 1/4" H, 16 1/8" L
Mfr # 4010100128
Zoro # G516048906
product price: $4,094.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Weight
40 lb
Power
900 W
Vacuum Hose Dia.
1 1/2 in
Tank Dry Capacity
8 gal
Tank Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010100128
Zoro #
G516048906
UPC #
5711145730640
Country of Origin
Italy
Dimensions
Vacuum Hose Dia.
1 1/2 in
Height
30 1/4 in
Width
16 1/2 in
Tank Size
8 gal
Length
16 1/8 in
Description
Mini Industrial Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.