Zoro Homepage

Industrial Vacuum, 30 1/4" H, 16 1/8" L

  • Mfr # 4010100129

  • Zoro # G216048930


product price: $3,088.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
16 1/2 in
Vacuum Collection Type
Disposable Bag
Voltage
120 V
Static Pressure
80 in
Vacuum Hose Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010100129
Zoro #
G216048930
UPC #
5711145730770
Country of Origin
Italy

Dimensions

Width
16 1/2 in
Vacuum Hose Dia.
1 1/2 in
Height
30 1/4 in
Length
16 1/8 in
Tank Size
8 gal

Description

Mini Industrial Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.