Zoro Homepage

Industrial Vacuum, 30 1/4" H, 16 1/8" L

  • Mfr # 4010100130

  • Zoro # G916048940


product price: $3,235.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Features
(4) Ball Bearing Pivoting Wheels, Handle, Power Cord, and Accessories Holder, Stainless Steel Container
Voltage
120 V
Includes
Dust Bag, HEPA Filter, Vacuum Meter
Current
13.6 A
Peak Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010100130
Zoro #
G916048940
UPC #
5711145730800
Country of Origin
Italy

Dimensions

Vacuum Hose Dia.
1 1/2 in
Tank Size
8 gal
Length
16 1/8 in
Height
30 1/4 in
Width
16 1/2 in

Details

Features
(4) Ball Bearing Pivoting Wheels, Handle, Power Cord, and Accessories Holder, Stainless Steel Container
Voltage
120 V
Includes
Dust Bag, HEPA Filter, Vacuum Meter
Current
13.6 A
Peak Horsepower
1 hp
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Vacuum Filtration Type
HEPA
Vacuum Power Source
Corded
Tank Material
Stainless Steel
Static Pressure
80 in
Tank Dry Capacity
8 gal
Weight
40 lb
Standards
ACD Certified, LMH Certified
Vacuum Pickup Type
Dry
Power
900 W
Frequency
60 Hz
Sound Level
70 dB
Application
Manufacturing, Food Service, Heathcare
Vacuum Air Flow
85 cfm
Item
Combustible and Hazardous Dust Vacuum
Motor Efficiency Type
Brushless

Description

Mini Industrial Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.