Zoro Homepage

Industrial Vacuum, 32 3/4" H, 16 1/8" L

  • Mfr # 4010100119

  • Zoro # G216049135


product price: $6,512.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Vacuum Air Flow
83 cfm
Power
950 W
Tank Material
Stainless Steel
Sound Level
72 dB
Includes
Vacuum Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010100119
Zoro #
G216049135
UPC #
5711145730565
Country of Origin
Italy

Dimensions

Length
16 1/8 in
Width
16 7/8 in
Tank Size
8 gal
Vacuum Hose Dia.
1 1/2 in
Height
32 3/4 in

Details

Vacuum Air Flow
83 cfm
Power
950 W
Tank Material
Stainless Steel
Sound Level
72 dB
Includes
Vacuum Meter
Number of Motor Stages
1
Voltage
120 V
Current
13.6 A
Application
Food Service
Peak Horsepower
1 hp
Standards
CIID2 Certified, IP65, LMH Certified
Tank Dry Capacity
8 gal
Frequency
60 Hz
Vacuum Filtration Type
HEPA
Item
Combustible and Hazardous Dust Vacuum
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded
Weight
46 lb
Motor Efficiency Type
Brushless
Static Pressure
80 in
Features
Handle, Power Cord, and Accessories Holder

Description

Mini Industrial Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.