Zoro Homepage

Industrial Vacuum, 59 in H

  • Mfr # 4010400003

  • Zoro # G316267149


product price: $10,211.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cord Length
30 ft
Overall Width
26 1/2 in
Flow Rate - Maximum
21 gpm
Includes
Automatic Shut-Off, Cable Holder, Discharge Hose, Nozzle, Pivoting Suction Hose
Tank Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010400003
Zoro #
G316267149
UPC #
5711141019336
Country of Origin
Italy

Dimensions

Cord Length
30 ft
Overall Width
26 1/2 in
Discharge Tube Length
11 ft
Overall Height
59 in
Overall Depth
42 in
Tank Height
59 in
Discharge Tube Inside Diameter
1 in

Details

Flow Rate - Maximum
21 gpm
Includes
Automatic Shut-Off, Cable Holder, Discharge Hose, Nozzle, Pivoting Suction Hose
Tank Material
Carbon Steel
Current
14.1 A
Tank Capacity
48 gal Wet, 8 gal Dry
Discharge Hose Material
Polyurethane
Vacuum Action Included
Vacuum Action Included
Frequency
60 Hz
Substances Removed
Chips, Grinding Swarf, Liquids, Sludge, Solids
Compatible Product Type
Cone Nozzle, Extension Tube, Nozzle, Vacuum Hose and Connection
Item
Industrial Vacuum
Voltage
120V

Description

Industrial Vacuum, 120V, Current 14.1 A, Tank Capacity 48 gal Wet, 8 gal Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.