Zoro Homepage

Nozzle, 1-37/64" Attachment Dia.

  • Mfr # Z7 21027

  • Zoro # G1929833


product price: $62.99
/ea

Key Features

Attachment Dia.
1-37/64"
Material
Steel
Length
20 in
Width
1 1/2 in
For Hose Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7 21027
Zoro #
G1929833
UPC #
-
Country of Origin
Italy

Dimensions

Attachment Dia.
1-37/64"
Length
20 in
Width
1 1/2 in
For Hose Diameter
1 9/16 in
Depth
1 1/2 in
Diameter
1 9/16 in

Details

Material
Steel
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Canister Vacuum, Drum Top Heads, Shop Vacuum
Item
Extension Wand
Fits Vacuum Models
118, S2
Attachment Product Grouping
Floor Tools and Nozzles

Description

Floor Tools and Nozzles, For Hose Diameter 1 5/8 in, Material Steel, Length 20 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 5/8 in, For Vacuum Type Canister Vacuum, Drum Head Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.