Pad Driver, Plastic, Round, Black
Mfr # 828VL2
Zoro # G512530139
product price: $197.99
/ea
Free Shipping & Returns
Key Features
For Use With
Floor Scrubbers
Material
Plastic
Fits Machine Size
20 in
Product Type
Pad Driver
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828VL2
Zoro #
G512530139
UPC #
-
Country of Origin
China
Dimensions
Fits Machine Size
20 in
Diameter
20 in
Details
Item
Pad Driver
For Use With
Floor Scrubbers
Material
Plastic
Product Type
Pad Driver
Color
Black
Compatible with Manufacturer Part Number
460U43
Description
Pad Driver, Color Black, Diameter 20 in, Material Plastic, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size Not Applicable, Shape Round, Fits Machine Size 20 in, Compatible with Grainger Part Number 460U43, Includes Not Applicable, Thickness Not Applicable, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.