Pad Driver, Plastic, Round, Gray
Mfr # 828VL1
Zoro # G912530166
product price: $138.99
/ea
Free Shipping & Returns
Key Features
For Use With
Floor Scrubbers
Material
Plastic
Product Type
Pad Driver
Fits Machine Size
30 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828VL1
Zoro #
G912530166
UPC #
-
Country of Origin
China
Dimensions
Fits Machine Size
30 in
Diameter
15 in
Details
Item
Pad Driver
For Use With
Floor Scrubbers
Material
Plastic
Product Type
Pad Driver
Color
Gray
Compatible with Manufacturer Part Number
56NU90
Description
Pad Driver, Color Gray, Diameter 15 in, Material Plastic, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size Not Applicable, Shape Round, Fits Machine Size 30 in, Compatible with Grainger Part Number 56NU90, Includes Not Applicable, Thickness Not Applicable, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.