Pickup Tool, SS
Mfr # 46691
Zoro # G4344036
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
15 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Critical Area Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46691
Zoro #
G4344036
UPC #
-
Country of Origin
Hungary
Dimensions
Length
15 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in
Details
Material
Stainless Steel
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Critical Area Vacuum
Fits Vacuum Models
Attix 30
Item
Pick Up Tool
Attachment Product Grouping
Pick Up Tools
Description
Pick Up Tools, For Hose Diameter 1 1/2 in, Material Stainless Steel, Length 15 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/2 in, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Nilfisk, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.