Zoro Homepage

Rear Squeegee Blade, Premium Rubber, Red

  • Mfr # 828VK2

  • Zoro # G712530144


product price: $73.39
/ea

Key Features

For Use With
Floor Scrubbers
Material
Premium Rubber
Overall Length
31 in
Product Type
Rear Squeegee Blade
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VK2
Zoro #
G712530144
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31 in
Overall Width
2 3/8 in
Fits Machine Size
20 in
Diameter
1/8 in
Thickness
1/8 in

Details

Item
Squeegee
For Use With
Floor Scrubbers
Material
Premium Rubber
Product Type
Rear Squeegee Blade
Color
Red
Compatible with Manufacturer Part Number
460U42, 55KM10

Description

Rear Squeegee Blade,Premium Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.