Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Squeegee Blade, Premium Rubber, Red

  • Mfr # 828VK4

  • Zoro # G312530100


product price: $67.99
/ea

Key Features

For Use With
Floor Scrubbers
Material
Premium Rubber
Product Type
Rear Squeegee Blade
Fits Machine Size
26 in
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VK4
Zoro #
G312530100
UPC #
-
Country of Origin
China

Dimensions

Fits Machine Size
26 in
Overall Length
33 in
Overall Width
2 3/8 in
Diameter
1/8 in
Thickness
1/8 in

Details

Item
Squeegee
For Use With
Floor Scrubbers
Material
Premium Rubber
Product Type
Rear Squeegee Blade
Color
Red
Compatible with Manufacturer Part Number
56NU88

Description

Rear Squeegee Blade,Premium Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.