Rear Squeegee Blade, Premium Rubber, Red
Mfr # 828VK7
Zoro # G612530176
product price: $51.89
/eaKey Features
For Use With
Floor Scrubbers
Material
Premium Rubber
Fits Machine Size
20 in
Overall Width
2 3/8 in
Product Type
Rear Squeegee Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828VK7
Zoro #
G612530176
UPC #
-
Country of Origin
China
Dimensions
Fits Machine Size
20 in
Overall Width
2 3/8 in
Overall Length
30 in
Diameter
1/8 in
Thickness
1/8 in
Details
Item
Squeegee
For Use With
Floor Scrubbers
Material
Premium Rubber
Product Type
Rear Squeegee Blade
Color
Red
Compatible with Manufacturer Part Number
40PM20, 460U43
Description
Rear Squeegee Blade,Premium Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.