Replacement Eliminator Crevice Nozzle
Mfr # 140 8258 000
Zoro # G4018664
product price: $15.19
/eaKey Features
Material
Plastic
Length
10 1/2 in
Width
3 1/4 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
Nilfisk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140 8258 000
Zoro #
G4018664
UPC #
-
Country of Origin
Italy
Dimensions
Length
10 1/2 in
Width
3 1/4 in
For Hose Diameter
1 1/2 in
Depth
10 1/2 in
Diameter
1 1/2 in
Details
Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Canister Vacuum
For Use With
Mfr. No. 136276, 136277
Item
Crevice Tools
Fits Vacuum Models
VHS255, VT60, VT60A, VT60CR
Attachment Product Grouping
Crevice Tools
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 10 1/2 in, Width 3 1/4 in, Depth 10 1/2 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS255, VT60, VT60A, VT60CR, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.