Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Brush, Polypropylene, Round

  • Mfr # 828VL4

  • Zoro # G912530142


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Floor Scrubbers
Application
Scrubbing
Material
Polypropylene
Product Type
Brush
Overall Length
20 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828VL4
Zoro #
G912530142
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 3/4 in
Overall Width
20 7/8 in
Fits Machine Size
20 in
Brush Diameter
20 in
Trim Length
1 5/8 in
Bristle Diameter
0.02 in
Block Size
18 7/8 in

Details

Item
Rotary Brush
For Use With
Floor Scrubbers
Application
Scrubbing
Material
Polypropylene
Product Type
Brush
Shape
Round
Compatible with Manufacturer Part Number
460U42
Bristle Material
Polypropylene
Bristle Color
Black

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 20 in, Trim Length 1 5/8 in, Block Size 18 7/8 in, Bristle Diameter 0.02 in, Compatible with Grainger Part Number 460U42, Overall Diameter Not Applicable, Series Not Applicable, Standards Not Applicable, Wear Marker No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.