Zoro Homepage

Rotary Brush, Polypropylene, Round

  • Mfr # 828VL5

  • Zoro # G912530135


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
Floor Scrubbers
Material
Polypropylene
Application
Scrubbing
Product Type
Brush
Overall Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VL5
Zoro #
G912530135
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 3/4 in
Fits Machine Size
30 in
Overall Width
13 3/4 in
Brush Diameter
15 in
Block Size
13 3/4 in
Trim Length
1 3/4 in
Bristle Diameter
0.02 in

Details

Item
Rotary Brush
For Use With
Floor Scrubbers
Material
Polypropylene
Application
Scrubbing
Product Type
Brush
Compatible with Manufacturer Part Number
56NU90
Shape
Round
Bristle Material
Polypropylene
Bristle Color
Black

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 30 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 15 in, Trim Length 1 3/4 in, Block Size 13 3/4 in, Bristle Diameter 0.02 in, Compatible with Grainger Part Number 56NU90, Overall Diameter Not Applicable, Series Not Applicable, Standards Not Applicable, Wear Marker No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.