Zoro Homepage

Rotary Brush, Polypropylene, Round

  • Mfr # 828VL6

  • Zoro # G412530161


product price: $228.99
/ea
Free Shipping & Returns

Key Features

For Use With
Floor Scrubbers
Material
Polypropylene
Application
Scrubbing
Overall Width
20 7/8 in
Overall Length
20 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VL6
Zoro #
G412530161
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20 7/8 in
Overall Length
20 7/8 in
Fits Machine Size
20 in
Block Size
20 1/8 in
Bristle Diameter
0.02 in
Brush Diameter
21 in
Trim Length
1 1/2 in

Details

Item
Rotary Brush
For Use With
Floor Scrubbers
Material
Polypropylene
Application
Scrubbing
Product Type
Brush
Compatible with Manufacturer Part Number
460U43
Shape
Round
Bristle Material
Polypropylene
Bristle Color
Black

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 21 in, Trim Length 1 1/2 in, Block Size 20 1/8 in, Compatible with Manufacturer Part Number 460U43, Bristle Diameter 0.02 in, Compatible with Grainger Part Number 460U43, Series Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.