Zoro Homepage

Shop Vacuum, 40 in H, 23 in L

  • Mfr # 4012300223

  • Zoro # G808413405


product price: $2,276.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
83 in
Tank Material
Steel
Tank Size
9 3/4 gal
Vacuum Hose Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012300223
Zoro #
G808413405
UPC #
-
Country of Origin
Italy

Dimensions

Tank Size
9 3/4 gal
Vacuum Hose Dia.
2 in
Width
22 in
Length
22 1/2 in
Power Cord Length
30 ft
Height
40 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
83 in
Tank Material
Steel
Vacuum Collection Type
Bagless
Peak Horsepower
2 1/2 hp
Voltage
120 V
Frequency
60 Hz
Weight
83.7 lb
Standards
UL Listed
Includes
(2) Independent Single-Phase Motors, (2) Independent Switches, Chassis on Wheels with Brake, L Class Filter, Manometer, Manual Filter Shaker, Power Cord 20A NEMA Plug, Tool Tray
Application
Industrial
Features
M Class Star Filter, Onboard Tool Storage
Sound Level
74 dBA
Vacuum Filtration Type
HEPA
Current
14.5 A
Vacuum Power Source
Corded
Power
2 kW
Vacuum Air Flow
176 cfm
Filter Efficiency
99% @ 2 microns

Description

Single Phase Vacuum, Vacuum Power Source Corded, Filter Efficiency 99 Percent at 2 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 176 cfm, Static Pressure 83 in, Sound Level 74 dBA, Tank Material Steel, Tank Size 9 3/4 gal, Vacuum Collection Type Bagless, Peak Horsepower 2 1/2 hp, Power 2 kW, Current 14.5 A, Frequency 60 Hz, Voltage 120V AC, Height 40 in, Length 22 1/2 in, Width 22 in, Weight 83.7 lb, Vacuum Hose Dia. 2 in, Power Cord Length 30 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.