Zoro Homepage

Single Phase Heavy Duty Filtered Vacuum

  • Mfr # M80256

  • Zoro # G208413395


product price: $3,207.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
83 in
Tank Material
Steel
Tank Size
9 3/4 gal
Vacuum Hose Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M80256
Zoro #
G208413395
UPC #
-
Country of Origin
Italy

Dimensions

Tank Size
9 3/4 gal
Vacuum Hose Dia.
2 in
Vacuum Hose Length
3 m
Width
22 in
Length
22 1/2 in
Power Cord Length
30 ft
Height
40 in

Description

Single Phase Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.995 Percent at 0.18 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 176 cfm, Static Pressure 83 in, Sound Level 74 dBA, Tank Material Steel, Tank Size 10 gal, Vacuum Collection Type Bag, Peak Horsepower 2 1/2 hp, Power 2 kW, Current 14.5 A, Frequency 60 Hz, Voltage 120V AC, Height 40 in, Length 23 in, Width 22 in, Weight 83.7 lb, Vacuum Hose Dia. 2 in, Vacuum Hose Length 3 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.