Shop NILFISK
See all product information
Create Account
SJTW Extension Cord, 14 AWG, 14/3, 100 ft
Mfr # 56107029
Zoro # G609849588
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Gauge/Conductor
14/3
Number of Conductors
3
Wire Size
14 AWG
Cord Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56107029
- Zoro #
- G609849588
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 300V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.