V-Belt, BB60, BB, 63 in, 5/8 in Top Width
- Mfr # 99001A
- Zoro # G009921075
product price:Â
$
47.19
/ea
Key Features
V-Belt Section
BB
Industry Number
BB60
Top Width
5/8 in
Outside Length
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99001A
- Zoro #
- G009921075
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Section
- BB
- Industry Number
- BB60
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.