Vacuum Accessory, 1-1/2 in., PK2
Mfr # 107400032
Zoro # G5925245
product price: $70.49
/pk 2, $35.25/eaKey Features
Attachment Dia.
1-1/2"
Material
Aluminum
Length
19-3/4"
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107400032
Zoro #
G5925245
UPC #
-
Country of Origin
China
Dimensions
Attachment Dia.
1-1/2"
Length
19-3/4"
Details
Material
Aluminum
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
Item
Extension Tube
For Use With
32FW84
Fits Vacuum Models
1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233
For Use With Mfr. Model Number
32FW84
Description
Extension Tube, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.