Zoro Homepage

Vacuum Accessory Kit

  • Mfr # 63214

  • Zoro # G6005632


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1-1/2"
For Hose Diameter
1 3/8 in
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
Includes
2 pc. Stainless Steel Wand & Floor Nozzle with Height Adjustment, Oil Resistant Hose, Stainless Steel Curved Hand Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63214
Zoro #
G6005632
UPC #
-
Country of Origin
Germany

Dimensions

Attachment Dia.
1-1/2"
For Hose Diameter
1 3/8 in

Details

Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
Item
Vacuum Accessory Kit
Includes
2 pc. Stainless Steel Wand & Floor Nozzle with Height Adjustment, Oil Resistant Hose, Stainless Steel Curved Hand Tube
For Use With
10W854
Fits Vacuum Models
AERO 21 / AERO 21 INOX, AERO 26, AERO 31 INOX, ATTIX 30, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 33, ATTIX 33 M-H, ATTIX 40 INOX, ATTIX 44, ATTIX 44 M-H, ATTIX 50, ATTIX 7, ATTIX 7 - H-CLASS, ATTIX 7 - M-CLASS, ATTIX 7 Liquid Vacuum, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, IVB 965 SD XC, MAXXI II 35 WD, MAXXI II 55 WD, MAXXI II 75 WD, V HS 40, VHS 42 M-H
For Use With Mfr. Model Number
10W854

Description

Vacuum Attachment Kit, For Hose Diameter 1 3/8 in, Includes Two-Piece Stainless Steel Wand and Floor Nozzle with Height Adjustment, Oil-Resistant Hose, Stainless Steel Curved Hand Tube, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models IVB 965 SD XC, V HS 40, VHS 42 M-H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.