Zoro Homepage

Vacuum Accessory

  • Mfr # Z7 22045

  • Zoro # G1928147


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Steel
Length
9 1/2 in
Width
4 1/4 in
For Hose Diameter
1 9/16 in
Fits Vacuum Brand
Nilfisk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7 22045
Zoro #
G1928147
UPC #
-
Country of Origin
Italy

Dimensions

Length
9 1/2 in
Width
4 1/4 in
For Hose Diameter
1 9/16 in
Depth
1 1/2 in
Diameter
1 9/16 in

Details

Material
Plastic, Steel
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Canister Vacuum, Drum Top Heads, Shop Vacuum
Item
Dust Brush
Fits Vacuum Models
118, S3, S3B, VHS344
Attachment Product Grouping
Air Duct Tools

Description

Air Duct Tools, For Hose Diameter 1 5/8 in, Material Plastic, Steel, Length 9 1/2 in, Width 4 1/4 in, Depth 1 1/2 in, Diameter 1 5/8 in, For Vacuum Type Canister Vacuum, Drum Head Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS344, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.