Zoro Homepage

Vacuum Bag, 13 in H, Plastic, PK25

  • Mfr # L01710225

  • Zoro # G9223837


product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 137/3308
Length
3 in
Material
Plastic
Reusable
Non-reusable
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01710225
Zoro #
G9223837
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Height
13 in
Width
16"
Width/Diameter
16 in

Details

Item
Liner
For Use With
Mfr. No. 137/3308
Material
Plastic
Reusable
Non-reusable
Fits Vacuum Models
137/3308
Bag Reusability
Non-Reusable
Bag Material
Plastic
For Vacuum Type
Canister Vacuum
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Fits Vacuum Brand
Nilfisk
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 137/3308, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Plastic, Ply Count Not Applicable, Bag Pickup Type Dry, Bag Reusability Disposable, Height 13 in, Length 3 in, Width/Diameter 16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.