Vacuum Bag, Fits Nilfisk Vacuum Brand, Fits Aero 20, 21, 25, 26, 30, 31 Vacuum Models, 5 PK
Mfr # 107419590
Zoro # G000719978
product price: $27.45
/pk 5, $5.49/eaKey Features
Length
7 1/4 in
Fits Vacuum Models
Aero 20, 21, 25, 26, 30, 31
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Bag Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107419590
Zoro #
G000719978
UPC #
-
Country of Origin
Germany
Dimensions
Length
7 1/4 in
Width/Diameter
10 1/4 in
Height
2 1/2 in
Details
Item
Vacuum Bag
Fits Vacuum Models
Aero 20, 21, 25, 26, 30, 31
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Bag Material
Fleece
For Vacuum Type
Upright Vacuum
Filter Efficiency
1.0 micron
Bag Filtration Type
Standard
Fits Vacuum Brand
Nilfisk
Ply Count
1-Ply
Bag Pickup Type
Wet/Dry
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nilfisk, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Disposable, Height 2 1/2 in, Length 7 1/4 in, Width/Diameter 10 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.