Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, 5 PK

  • Mfr # 107419591

  • Zoro # G300719968


product price: $45.69
/pk 5, $9.14/ea

Key Features

Bag Filtration Type
Standard
Bag Material
Fleece
Filter Efficiency
1.0 micron
Width/Diameter
6 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107419591
Zoro #
G300719968
UPC #
-
Country of Origin
Germany

Dimensions

Width/Diameter
6 in
Height
20 in
Length
6 in

Details

Item
Vacuum Bag
Bag Filtration Type
Standard
Bag Material
Fleece
Filter Efficiency
1.0 micron
Fits Vacuum Models
Attix 8, 30
Bag Pickup Type
Wet/Dry
Fits Vacuum Brand
Nilfisk
Bag Reusability
Non-Reusable
For Vacuum Type
Upright Vacuum
Bag Product Grouping
Vacuum Bag
Ply Count
1-Ply

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nilfisk, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Disposable, Height 20 in, Length 6 in, Width/Diameter 6 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.