Zoro Homepage

Vacuum Bag, 5 PK

  • Mfr # 107419592

  • Zoro # G100720003


product price: $51.19
/pk 5, $10.24/ea

Key Features

Fits Vacuum Brand
Nilfisk
Bag Filtration Type
Standard
Width/Diameter
6 in
Bag Product Grouping
Vacuum Bag
Filter Efficiency
1.0 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107419592
Zoro #
G100720003
UPC #
-
Country of Origin
Germany

Dimensions

Width/Diameter
6 in
Height
25 in
Length
6 in

Details

Item
Vacuum Bag
Fits Vacuum Brand
Nilfisk
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Filter Efficiency
1.0 micron
Bag Pickup Type
Wet/Dry
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
Attix 5, 12, 50
Ply Count
1-Ply
Bag Material
Fleece
Bag Reusability
Non-Reusable

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nilfisk, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Disposable, Height 25 in, Length 6 in, Width/Diameter 6 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.