Vacuum Filter, 5 3/4 in H, Paper
Mfr # 40000338
Zoro # G504067605
product price: $376.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Canister Vacuum, Drum Top Heads, Shop Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
VHC200, VHW420/421
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40000338
Zoro #
G504067605
UPC #
-
Country of Origin
Serbia
Dimensions
Width/Diameter
18 in
Width
19-11/16"
Length
19 3/4 in
Height
5 3/4 in
Details
For Vacuum Type
Canister Vacuum, Drum Top Heads, Shop Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
VHC200, VHW420/421
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Filter Reusability
Reusable
Item
Vacuum Filter
Efficiency
99.5% Down to 1.5 Microns
Material
Polyester
Filter Efficiency
99.1% at 1.5 micron
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Drum Head Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHC200, VHW420/421, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.1 Percent at 1.5 microns, Filter Material Paper, Filter Reusability Reusable, Height 5 3/4 in, Length 19 3/4 in, Width/Diameter 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.