Vacuum Hose, 6 ft L, Black, Plastic

  • Mfr # 147 1236 500

  • Zoro # G6168572


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1 1/2 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Backpack Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147 1236 500
Zoro #
G6168572
UPC #
-
Country of Origin
China

Dimensions

Hose Dia.
1 1/2 in
Hose Length
6 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Backpack Vacuum
Fits Models
Mfr. No. GD-10
Item
Vacuum Hose
Hose Product Grouping
Vacuum Hose
Fits Vacuum Models
Mfr. No. GD-10

Description

Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 6 ft, Material Plastic, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD-10, Color Black, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.