Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand, 1-37/64" Attachment Dia.

  • Mfr # Z7 22026

  • Zoro # G1929763


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1-37/64"
Material
Aluminum
Length
55 in
Width
1 1/2 in
For Hose Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7 22026
Zoro #
G1929763
UPC #
-
Country of Origin
Italy

Dimensions

Attachment Dia.
1-37/64"
Length
55 in
Width
1 1/2 in
For Hose Diameter
1 9/16 in
Depth
1 1/2 in
Diameter
1 9/16 in

Details

Material
Aluminum
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Canister Vacuum, Drum Top Heads, Shop Vacuum
Item
Extension Wand
Attachment Product Grouping
Extension Wands
Fits Vacuum Models
118, GM811, S2

Description

Extension Wands, For Hose Diameter 1 5/8 in, Material Aluminum, Length 55 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 5/8 in, For Vacuum Type Canister Vacuum, Drum Head Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GM811, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.