Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M90040
Zoro #
G8997003
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Dia.
2 in
Length
24"
Width
24"
Height
26 in
Hose Length
10 ft
Power Cord Length
50 ft
Details
Air Flow
220 cfm
Peak HP
2-13/32 HP
Wet Capacity
55 gal.
Voltage
110-120
Vacuum Capacity
55 gal.
Hz
60
Amps
12
Tank Material
Painted Metal
Vacuum Product Grouping
Critical Area Vacuums
Watts
1800
Item
Wet/Dry Drum Top Vacuum
Includes
Drum Ring, Conversion Kit, HEPA Filter, Inlet Coupler, Curved Aluminum Wand, 16" Wheeled Floor Tool, Squeegee Brush Inserts, Crevice Nozzle, Dust Brush, .058 Capacity Dust Bag, 2" x 10 ft. Hose
Sound Level dBA
66 dBA
Series
Industrial
Drain
No
Average Brush Life
1000 hr.
Casters
Yes
Static Pressure
80 in
Description
Critical Area Vacuum, Tank Material Painted Metal, Static Pressure 80 in, Voltage 110-120, Hose Dia. 2 in, Hose Length 10 ft, Height 26 in, Length 24 in, Width 24 in, Power Cord Length 50 ft, Includes Drum Ring, Conversion Kit, HEPA Filter, Inlet Coupler, Curved Aluminum Wand, 16 in Wheeled Floor Tool, Squeegee Brush Inserts, Crevice Nozzle, Dust Brush, .058 Capacity Dust Bag, 2 in x 10 ft Hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.