Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Vacuum, 150 cfm

  • Mfr # 404 1200 402

  • Zoro # G1925502


product price: $8,787.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Air Flow
150 cfm
Static Pressure
88 in
Tank Material
Stainless Steel
Peak Horsepower
Power at 60 Hz (1-Ph): 235 HP, Power at 60 Hz (3-Ph): 275 HP, Power at 60 Hz (3-Ph, 575V): 235 HP
Voltage
Voltage 1-phase: 120/230V, Voltage 3-phase: 220/460/575V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404 1200 402
Zoro #
G1925502
UPC #
-
Country of Origin
Italy

Dimensions

Hose Dia.
1-31/32"

Details

Item
Wet/Dry Vacuum
Air Flow
150 cfm
Static Pressure
88 in
Tank Material
Stainless Steel
Peak Horsepower
Power at 60 Hz (1-Ph): 235 HP, Power at 60 Hz (3-Ph): 275 HP, Power at 60 Hz (3-Ph, 575V): 235 HP
Voltage
Voltage 1-phase: 120/230V, Voltage 3-phase: 220/460/575V
Amps
4.4
Weight
183 lb
Standards
ANSI 430
Vacuum Capacity
6.6 gal.
Sound Level
64 dBA

Description

Static Pressure 88 in, Tank Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.