Zoro Homepage

Wet/Dry Vacuum, 270 cfm, 75 hp

  • Mfr # 4010300496

  • Zoro # G1925493


product price: $6,636.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Air Flow
270 cfm
Static Pressure
71.5 in
Tank Material
Painted Steel
Peak Horsepower
75 hp
Amps
15.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010300496
Zoro #
G1925493
UPC #
-
Country of Origin
Italy

Dimensions

Hose Dia.
1-31/32"

Details

Item
Wet/Dry Vacuum
Air Flow
270 cfm
Static Pressure
71.5 in
Tank Material
Painted Steel
Peak Horsepower
75 hp
Amps
15.8
Vacuum Capacity
6-3/4 gal.
Average Brush Life
800 hr
Sound Level
Not Rated

Description

Static Pressure 71.5 in, Tank Material Steel, Average Brush Life 800 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.