Shop NIMBUS
See all product information
Create Account
7/16-in. x 100' Synthetic Winch Line w/ SS Thimble, 7,400 lbs. WLL
- Mfr # 25-0438100
- Zoro # G812067021
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Winch Rope, (1) Instruction Sheet
Material
Dyneema
Working Load Limit
7400 lb
For Use With
Compatible Winches
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-0438100
- Zoro #
- G812067021
- UPC #
- 810097711303
- Country of Origin
- United States
- Includes
- (1) Winch Rope, (1) Instruction Sheet
- Material
- Dyneema
- Working Load Limit
- 7400 lb
- For Use With
- Compatible Winches
- Color
- Gray
- Breaking Strength
- 22200 lb
Dimensions
- Cord Length
- 100 ft
- Width
- 7/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.