Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Line

  • Mfr # 25-0625075

  • Zoro # G221890227


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-0625075
Zoro #
G221890227
UPC #
810097711358
Country of Origin
United States

Description

Winch Line, Cord Diameter 5/8 in, Cord Length 75 ft, Color Gray, Maximum Load Capacity 16,933 lb, Compatible Load Capacity 16,933 lb, Compatible Series LockJaw, Compatible with Grainger Part Number 397NV2, 397NX9, 397NY5, Compatible with Manufacturer Part Number 22-050010, 22-050020, 27-0500050, 27-0500075, 27-0500100, 39-03750500, Cord Type Rope, Cord Material HMPE Fiber, For Use With Winch, Includes Thimble, Operation Pulling, Product Type Winch Line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.