Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nine9 Indexable NC Spot Drill, 142 Deg, 3/4 Dia 99616-3/4-142

Indexable NC Spot Drill, 142 Deg, 3/4 Dia (Discontinued)

  • Mfr # 99616-3/4-142
  • Zoro # G2527436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99616-3/4-142
Zoro #
G2527436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Dia. (In.)
3/4
Overall Length (In.)
4
Insert Thickness (In.)
5/32
Shank Dia. (In.)
3/4
Shank Length (In.)
2.75

Details

Includes
Insert Screw And Torx Key
Cutting Capacity (In.)
Up to 0.728
Insert Shape
Square
For Use With
2TFC6, 2TFC7 And 2VMN1
Inscribed Circle (In.)
7/16
Number of Flutes
1
Lock
Screw
Item
Indexable NC Spot Drill
Included Angle (Deg.)
142
Type
Weldon Shank

Description

Indexable NC Spot Drill, Weldon Shank, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 142, Cutting Capacity (In.) Up to 0.728, Body Dia. (In.) 3/4, Shank Dia. (In.) 3/4, Shank Length (In.) 2.75, Thread Size -, Overall Length (In.) 4, Screw Lock, For Use With 2TFC6, 2TFC7 And 2VMN1, Square Insert Shape, Inscribed Circle (In.) 7/16, Insert Thickness (In.) 5/32, Includes Insert Screw And Torx Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.