This item is Discontinued.

Ninjatek Filament, Flamingo, 0.50 kg Weight 3DAR0729005

Filament, Flamingo, 0.50 kg Weight (Discontinued)

  • Mfr # 3DAR0729005
  • Zoro # G7760620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3DAR0729005
Zoro #
G7760620
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 mm

Details

Item
3D Printing Filament
Material
Nylon, TPE
Color
Flamingo
For Use With
3D Printers
Weight
0.50 kg
Features
Reliable, High Quality Prints, Virtually No Warping Issues
Durometer
75 Shore D
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Min. Printed Part Temperature
14 Degrees F (-10 Degrees C)
Max. Printed Part Temperature
239 Degrees F (115 Degrees C)
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Spool Weight
0.50 kg

Description

3D Printing Filament, Nylon, TPE, Flamingo, Diameter 3 mm, 0.50 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Reds, For Use With 3D Printers, Min. Printed Part Temperature 14 Degrees F (-10 Degrees C), Max. Printed Part Temperature 239 Degrees F (115 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer 75 Shore D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.