Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filament Spool, 1.75mm, TPE, Water

  • Mfr # 3DNF0817505

  • Zoro # G8819151


product price: $43.59
/ea

Key Features

Material
TPU
For Use With
3D Printers with Direct-Drive Extruders
Weight
0.50 kg
Diameter
1.75 mm
Printed Parts Temp. Range
-22 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DNF0817505
Zoro #
G8819151
UPC #
662345146654
Country of Origin
United States

Dimensions

Diameter
1.75 mm
Filament Dia.
1.75mm

Details

Item
3D Printing Filament
Material
TPU
Color
Water Translucent
For Use With
3D Printers with Direct-Drive Extruders
Weight
0.50 kg
Printed Parts Temp. Range
-22 Degrees to 150 Degrees F
Durometer
85 Shore A
Filament Color
Water
Min. Print Temperature
-22 Degrees F
Max. Print Temperature
150 Degrees F
Min. Printed Part Temperature
-31 Degrees F (-35 Degrees C)
Max. Printed Part Temperature
140 Degrees F (60 Degrees C)
Min. Extrude Temperature
410 Degrees F (210 Degrees C)
Features
Flexible
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
Series
Ninjaflex
Spool Weight
0.50 kg

Description

3D Printing Filament, TPU, Water Translucent, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Translucent, For Use With 3D Printers with Direct-Drive Extruders, Min. Printed Part Temperature -31 Degrees F (-35 Degrees C), Max. Printed Part Temperature 140 Degrees F (60 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C), Durometer 85 Shore A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.