Zoro Homepage

Filament, TPE, 1.75mm Diam., Water, 0.50kg

  • Mfr # 3DCH0817505

  • Zoro # G1992895


product price: $43.29
/ea

Key Features

Material
TPU
For Use With
FDM 3D Printers
Weight
0.50 kg
Diameter
1.75 mm
Printed Parts Temp. Range
410 Degrees to 437 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DCH0817505
Zoro #
G1992895
UPC #
662345150606
Country of Origin
United States

Dimensions

Diameter
1.75 mm
Filament Dia.
1.75mm

Details

Item
3D Printing Filament
Material
TPU
Color
Water Translucent
For Use With
FDM 3D Printers
Weight
0.50 kg
Printed Parts Temp. Range
410 Degrees to 437 Degrees F
Durometer
95 Shore A
Filament Color
Water
Features
Flexible
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Max. Extrude Temperature
464 Degrees F (240 Degrees C)
Series
Cheetah
Spool Weight
0.50 kg

Description

3D Printing Filament, TPU, Water Translucent, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Translucent, For Use With FDM 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C), Durometer 95 Shore A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.