
Stamp with Voucher and Fancy Gray Ink Pad, Self-Inking, 1.56 Diameter (Discontinued)
- Mfr # 071509
- Zoro # G1429868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
071509
Zoro #
G1429868
UPC #
39956715096
Country of Origin
Austria
Dimensions
Impression Diameter
1.56"
Details
Item
Stamps
Ink Color
Fancy Gray
Legend
Customizable Message
Material
Plastic
Includes
(1) Fancy Gray Ink Pad; (1) Voucher Code for a Personalized Stamp Design
For Use With
NIO® 071519; NIO® 071510; NIO® 071513
Weight
0.304 lbs
Stamp Ink Color
Fancy Gray
Ink Types
Self-Inking
Stamp Type
Self-Inking Stamp
Description
NIO® Stamp with Voucher and Fancy Gray Ink Pad, Self-Inking, 1.56" Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.