This item is Discontinued.

Nippon Automotive Fuse Kit, 5 Fuses Included, Not Rated AST10A

Automotive Fuse Kit, 5 Fuses Included, Not Rated (Discontinued)

  • Mfr # AST10A
  • Zoro # G504002439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST10A
Zoro #
G504002439
UPC #
784644723944
Country of Origin
China

Details

Item
Automotive Fuse Kit
Total Number of Fuses Included
5
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Tool Included
None
Body Style
Blade
Body Material
Plastic

Description

Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • Fuse 10 amp Mini Blade - Pack of 5
Specifications
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.