Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # SFW24X6FS103

  • Zoro # G2645894


product price: $57.49
/ea

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
Dimension M
5/8-11
Dia. Tolerance Max.
1.4997 in
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW24X6FS103
Zoro #
G2645894
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Dia.
1 1/2 in
Length
6 in
Dimension M
5/8-11
Dia. Tolerance Max.
1.4997 in
Thread Size
5/8"-11
Dia. Tolerance Min.
1.499 in
Dimension B
1.25 in
Travel Length (In.)
6 in
Thread Length (In.)
1.25 in
Mounting End Dia. (In.)
1.5 in
Dimension L
6
Diameter Tolerance Class
g6
Diameter Tolerance - Maximum
1.5 in
End Thread Diameter
0.625 in
Diameter
1 1/2 in
End Thread Size
5/8-11
Overall Length
6 in
Diameter Tolerance - Minimum
1.499 in
End Thread Length
1.25 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Type
Both Ends Tapped Shaft
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Series
SFW
End Type
Both Ends Tapped
Tolerance Class
g6
Shaft Type
Both Ends Tapped Shaft
Surface Hardness - Minimum
60 HRC
Operating Temperature - Maximum
230 Degrees F
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/8-11, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.