Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 in D, Stainless Steel

  • Mfr # SFWS16X36FS103

  • Zoro # G2789001


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Stainless Steel
Dimension M
3/8-16
Type
Both Ends Tapped Shaft
Finish
Stainless Steel Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS16X36FS103
Zoro #
G2789001
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Dia.
1 in
Length
36 in
Dimension M
3/8-16
Mounting End Dia. (In.)
1 in
Dimension L
36
Thread Length (In.)
0.75 in
Dia. Tolerance Min.
0.9992 in
Dia. Tolerance Max.
0.9997 in
Travel Length (In.)
36 in
Thread Size
3/8"-16
Dimension B
0.75 in
Diameter Tolerance Class
g6
Diameter
1 in
Diameter Tolerance - Maximum
1 in
End Thread Size
3/8-16
Overall Length
36 in
End Thread Length
0.75 in
End Thread Diameter
0.375 in
Diameter Tolerance - Minimum
0.999 in

Details

Item
Linear Shaft
Material
Stainless Steel
Type
Both Ends Tapped Shaft
Finish
Stainless Steel Coated
Temp. Range (F)
284 Degrees F
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
56 RC
System of Measurement
Inch
Surface Roughness
16 uin
Surface Hardness - Minimum
56 HRC
Roughness
0.4 um Ra
Tolerance Class
g6
End Type
Both Ends Tapped
Shaft Type
Both Ends Tapped Shaft
Operating Temperature - Maximum
284 Degrees F
Series
SFWS
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 3/8-16, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.