Spline Shaft, Carbon Steel, 10 mm, 400 mm
Mfr # SSP10S - 400mm
Zoro # G2926673
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
10 mm
Length
400 mm
Material
Stainless Steel
Dia. Tolerance Min.
9.985 mm
Min. Surface Hardness
60 RC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP10S - 400mm
Zoro #
G2926673
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Dia.
10 mm
Length
400 mm
Dia. Tolerance Min.
9.985 mm
Mounting End Dia. (mm)
10 mm
Travel Length (mm)
400 mm
Dia. Tolerance Max.
10 mm
Diameter Tolerance Minimum
9.985 mm
Shaft Diameter
10 mm
Overall Length
400 mm
Diameter Tolerance Maximum
10 mm
Details
Item
Spline Shaft
Material
Stainless Steel
Min. Surface Hardness
60 RC
Type
Ball Spline Shaft
Finish
Plain
Temp. Range (F)
176 Degrees F
For Use With
NB Ball Spline Nuts
System of Measurement
Metric
Minimum Surface Hardness
60 Rc
Description
Spline Shaft, Shaft Diameter 10 mm, Overall Length 400 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 9.985 mm, Diameter Tolerance Maximum 10 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.