This item is Discontinued.

Nippon Nippon HM2005254K 25 ft. 1.4V Digital Interface HDMI Audio & Video Cable HM2005254K

This item is Discontinued.

Nippon

Nippon HM2005254K 25 ft. 1.4V Digital Interface HDMI Audio & Video Cable (Discontinued)

Mfr # HM2005254K
Zoro # G903784738
UPC # 784644758465
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HM2005254K
Zoro #
G903784738
UPC #
784644758465
Country of Origin
China

Description

Features
  • 1.4V Digital Interface HDMI Audio & Video Cable 25'
  • Digital interface HDMI Audio & Video Cable
  • High definition multimedia interface
  • Maintains stronger signals
  • Delivers best high frequency response
  • Isolates outside noise
  • Reduces cross talk and interference using impdedance matched twisted pair construction
  • 24K gold connectors
Specifications
  • Cable Length: 25 ft.
  • Volts: 1.4V
  • Dimension: 11 L x 8 H x 2.5 W in.
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.