This item is Discontinued.

Nippon Nippon GT15 15 in. Clipless Speaker Grills GT15

This item is Discontinued.

Nippon

Nippon GT15 15 in. Clipless Speaker Grills (Discontinued)

Mfr # GT15
Zoro # G003900854
UPC # 784644223734
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GT15
Zoro #
G003900854
UPC #
784644223734
Country of Origin
China

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Features
  • Clipless Speaker Grills
Specifications
  • Size: 15 in
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.