This item is Discontinued.

Nippon Nippon ISECRS1216RED 6 in. Mini Rocker Switch with Lead Wire; Red Color - LED ISECRS1216RED

This item is Discontinued.

Nippon

Nippon ISECRS1216RED 6 in. Mini Rocker Switch with Lead Wire; Red Color - LED (Discontinued)

Mfr # ISECRS1216RED
Zoro # G404013320
UPC # 784644750988
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISECRS1216RED
Zoro #
G404013320
UPC #
784644750988
Country of Origin
China

Description

This 12V rocker switch has a black surface that features a red LED which illuminates when switched into the on position. Each contact is securely connected and insulated with heatshrink to a 6" lead wire. Perfect for use in any hobby, automotive, or repair applications.

Features
  • Mini Rocker Switch with Lead Wire- LED
Specifications
  • Color: Red
  • Length: 6"
  • Contact Configuration: SPST
  • Contact Voltage DC Nom: 12V
  • Actuator Style: Rocker
  • Switch Terminals: Panel Mount
  • Dimensions: 3" L x 3" H x 1" W
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.